Zoro Homepage

80 PITCH INTERCHANGEABLE

  • Mfr # LES-H5-200

  • Zoro # G015936629


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LES-H5-200
Zoro #
G015936629
UPC #
-
Country of Origin
United States

Description

Anti-Backlash Spur Gears, Inch. Material: LES series 303 Stainless Steel. LEA series 2024-T4 Aluminum Anodized Before cutting grey or black at Nordex option 20 degree pressure angle.. D - DIAMETER IS 5/8, HW- HUB WIDTH IS 9/32, HL- HUB LENGTH IS 1/4, SUB DRILL LOCATION 1/8. Number of Teeth 200. Outside Diameter 2.52500. Pitch Diameter 2.50000. Face.10400. Hub Diameter.50000. Bore.24980. Pitch 80. Overall Length.60900......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.