Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 PITCH PIN HUB SPUR GEAR

  • Mfr # LAA-H1-30

  • Zoro # G015926095


product price: $24.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAA-H1-30
Zoro #
G015926095
UPC #
-
Country of Origin
United States

Description

Spur Gear-Pin Hub-80 Pitch. AGMA quality 10. 20 degree pressure angle.. Aluminum gears anodized after gear cutting.. Number of Teeth 30. Order Number LAA-H1-30. Pitch Diameter.37500. Bore.12480. Outside Diameter.40000. Hub Diameter.31200. Overall Length.31200. Set Screw Location.09000. Material 2024-T4 Aluminum. Set Screw #2-56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.