Zoro Homepage

80 PITCH PIN HUB SPUR GEAR

  • Mfr # LAA-H2-170

  • Zoro # G715926036


product price: $69.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAA-H2-170
Zoro #
G715926036
UPC #
-
Country of Origin
United States

Description

Spur Gear-Pin Hub-80 Pitch. AGMA quality 10. 20 degree pressure angle.. Aluminum gears anodized after gear cutting.. Number of Teeth 170. Order Number LAA-H2-170. Pitch Diameter 2.21500. Bore.18730. Outside Diameter 2.15000. Hub Diameter.37500. Overall Length.34300. Set Screw Location.11000. Material 2024-T4 Aluminum. Set Screw #4-40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.