Shop NORDEX
See all product information
Create Account
80 PITCH PIN HUB SPUR GEAR
Mfr # LAS-H2-120
Zoro # G915927925
product price:Â
$
63.29
/ea
Key Features
Outside Dia. (In.)
1.525 in
Set Screw Location
0.11 in
Pitch
80
Bore Dia. (In.)
0.1873 in
Pressure Angle (Deg.)
20 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LAS-H2-120
- Zoro #
- G915927925
- UPC #
- -
- Country of Origin
- United States
- Set Screw Location
- 0.11 in
- Pitch
- 80
- Pressure Angle (Deg.)
- 20 Degrees
- Material
- 303 Stainless Steel
- Setscrew
- 4-40
- Item
- Spur Gear
- Number of Teeth
- 120
Description
Spur Gear-Pin Hub-80 Pitch. AGMA quality 10. 20 degree pressure angle.. Aluminum gears anodized after gear cutting.. Number of Teeth 120. Order Number LAS-H2-120. Pitch Diameter 1.50000. Bore.18730. Outside Diameter 1.52500. Hub Diameter.37500. Overall Length.34300. Set Screw Location.11000. Material 303 Stainless Steel. Set Screw #4-40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.