Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 PITCH SPLIT HUB SPUR GEAR

  • Mfr # LBS-H1-21

  • Zoro # G715927941


product price: $22.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBS-H1-21
Zoro #
G715927941
UPC #
-
Country of Origin
United States

Description

Spur Gear-Split Hub-80 Pitch. AGMA quality 10. 20 degree pressure angle.. Aluminum gears anodized after gear cutting.. Gear hob cuts into hub on the following gears: LBA-H1-20,21,22, LBA-H2-25,26,27, LBS-H1-20,21,22, LBS-H2-25,26,27. Number of Teeth 21. Order Number LBS-H1-21. Pitch Diameter.26250. Bore.12480. Outside Diameter.28750. Material 303 Stainless Steel......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.