
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLE-K2-52
Zoro #
G815925847
UPC #
-
Country of Origin
United States
Description
Spur Gear-Pin Hub, Delrin® 96 pitch. AGMA Quality 10 gears. 20 degree pressure angle.. Number of Teeth 52. Bore.18730. Outside Diameter.56300. Pitch Diameter.54160. Face Width.18750. Gear Material Delrin. Hub Material 303 Stainless Steel.......
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.