Zoro Homepage

96 PITCH NONMETALLIC SPUR GEAR

  • Mfr # LLE-K3-120

  • Zoro # G515927189


product price: $52.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLE-K3-120
Zoro #
G515927189
UPC #
-
Country of Origin
United States

Description

Spur Gear-Pin Hub, Delrin® 96 pitch. AGMA Quality 10 gears. 20 degree pressure angle.. Number of Teeth 120. Bore.24980. Outside Diameter 1.27100. Pitch Diameter 1.25000. Face Width.25000. Gear Material Delrin. Hub Material 303 Stainless Steel.......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.