Shop NORDEX
See all product information
Create Account
96 PITCH PIN HUB SPUR GEAR
- Mfr # LAA-J3-144
- Zoro # G315927099
product price:Â
$
58.79
/ea
Key Features
Pressure Angle (Deg.)
20 Degrees
Hub Dia. (In.)
0.312 in
Number of Teeth
144
Pitch
96
Bore Dia. (In.)
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LAA-J3-144
- Zoro #
- G315927099
- UPC #
- -
- Country of Origin
- United States
- Pressure Angle (Deg.)
- 20 Degrees
- Number of Teeth
- 144
- Pitch
- 96
- Item
- Spur Gear
- Setscrew
- 2-56
- Set Screw Location
- 0.09 in
- Material
- 2024-T4 Aluminum
Description
Spur Gear-Pin Hub-96 Pitch. AGMA Quality 10 gears. 20 degree pressure angle.. Aluminum gears are anodized before gear cutting.. Gear hob cuts into hub on the following gears: LAA-J2-24,25,26,28,30,32 and LAA-J3-24.25,26,28,30,32 and LAA-J5-24,25,26,28,30,32 and LAA-J6-32,34,35,36 and LAA-J7-32,34,35,36,38 and LAS-J2-24,25,26,28,30,32 and. LAS-J3-24,25,26,28,30,32 and LAS-J5-24,25,26,28,30,32 and. LAS-J6-32,34,35,36 and LAS-J7-32,34,35,36,38. Number of Teeth 144. Pitch Diameter 1.50000. Bore.12480. Face Width.09300. Outside Diameter 1.52100. Hub Diameter.31200. Overall Length.28100. Set Screw Location.09000. Material 2024-T4 Aluminum. Set Screw #2-56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.