
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAS-J5-26
Zoro #
G015924060
UPC #
-
Country of Origin
United States
Description
Spur Gear-Pin Hub-96 Pitch. AGMA Quality 10 gears. 20 degree pressure angle.. Aluminum gears are anodized before gear cutting.. Gear hob cuts into hub on the following gears: LAA-J2-24,25,26,28,30,32 and LAA-J3-24.25,26,28,30,32 and LAA-J5-24,25,26,28,30,32 and LAA-J6-32,34,35,36 and LAA-J7-32,34,35,36,38 and LAS-J2-24,25,26,28,30,32 and. LAS-J3-24,25,26,28,30,32 and LAS-J5-24,25,26,28,30,32 and. LAS-J6-32,34,35,36 and LAS-J7-32,34,35,36,38. Number of Teeth 26. Pitch Diameter.27080. Bore.12480. Face Width.12500. Outside Diameter.29200. Hub Diameter.31200. Overall Length.31200. Set Screw Location.11000. Material 303 Stainless Steel. Set Screw #2-56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.