Zoro Homepage

96 PITCH PIN HUB SPUR GEAR

  • Mfr # LAS-J6-42

  • Zoro # G015923896


product price: $30.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAS-J6-42
Zoro #
G015923896
UPC #
-
Country of Origin
United States

Description

Spur Gear-Pin Hub-96 Pitch. AGMA Quality 10 gears. 20 degree pressure angle.. Aluminum gears are anodized before gear cutting.. Gear hob cuts into hub on the following gears: LAA-J2-24,25,26,28,30,32 and LAA-J3-24.25,26,28,30,32 and LAA-J5-24,25,26,28,30,32 and LAA-J6-32,34,35,36 and LAA-J7-32,34,35,36,38 and LAS-J2-24,25,26,28,30,32 and. LAS-J3-24,25,26,28,30,32 and LAS-J5-24,25,26,28,30,32 and. LAS-J6-32,34,35,36 and LAS-J7-32,34,35,36,38. Number of Teeth 42. Pitch Diameter.43750. Bore.18730. Face Width.09300. Outside Diameter.45800. Hub Diameter.37500. Overall Length.31200. Set Screw Location.11000. Material 303 Stainless Steel. Set Screw #4-40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.