Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 PITCH SPLIT HUB SPUR GEAR

  • Mfr # LBS-J2-24

  • Zoro # G215928011


product price: $22.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBS-J2-24
Zoro #
G215928011
UPC #
-
Country of Origin
United States

Description

Spur Gear-Split Hub-96 Pitch. AGMA Quality 10 gears. 20 degree pressure angle.. Aluminum gears are anodized before gear cutting.. Number of Teeth 24. Order Number LBS-J2-24. Pitch Diameter.25000. Outside Diameter.27100. Material 303 Stainless Steel.......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.