
ANTI-BACKLASH GEAR, 48 PITCH, 130 TEETH
Mfr # LES-E5-130
Zoro # G115936628
product price: $111.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LES-E5-130
Zoro #
G115936628
UPC #
-
Country of Origin
United States
Description
Anti-Backlash Spur Gears, Inch. Material: LES series 303 Stainless Steel. LEA series 2024-T4 Aluminum Anodized Before cutting grey or black at Nordex option 20 degree pressure angle.. D - DIAMETER IS 5/8, HW- HUB WIDTH IS 9/32, HL- HUB LENGTH IS 1/4, SUB DRILL LOCATION 1/8. Number of Teeth 130. Outside Diameter 2.75000. Pitch Diameter 2.70830. Face.10400. Hub Diameter.50000. Bore.24980. Pitch 48. Overall Length.60900......
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.