Zoro Homepage

ANTI-BACKLASH LEAD SCREW NUTS

  • Mfr # MAH-A2-12

  • Zoro # G815939004


product price: $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-A2-12
Zoro #
G815939004
UPC #
-
Country of Origin
United States

Description

Anti-Backlash Lead Screw Nuts Commercial Quality, Inch. Material: Turcite X Engineered Thermoplastic. Internal Thread 3/8-10. Order Number MAH-A2-12. Starts 2. Lead.20000. Thread Type Stub Acme. Pre Load Min. lbs. 0.6. Pre Load Max. lbs 6. Min to Max Length 1.09 to 1.34. Thread Mount 5/8-18. Thread Length 1/4. Outside Diameter 3/4.....

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.