Zoro Homepage

ANTI-BACKLASH MITER AND BEVEL GEAR SET

  • Mfr # LHX-E2-30

  • Zoro # G115936819


product price: $246.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHX-E2-30
Zoro #
G115936819
UPC #
-
Country of Origin
United States

Description

ANTI-BACKLASH MITER GEARS 48 TO 72 PITCH. 20 Degree Pressure Angle, Agma Quality 10. Matched sets.. Material: Anti-backlash gear - 303 Stainless Steel, Mating gear - 303 Stainless Stel or Aluminum 2024-T4 anodized before gear cutting. Pitch 48.00000. Material S/A. Number of teeth 30/30. Pitch Diameter.625/.625. Bore.24980. Hub Diameter 3/8. X dimension.68700. Y dimension.25700. Z dimension.31200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.