Zoro Homepage

BALL PLUNGER, DELRIN BODY, SS BALL, INCH

  • Mfr # DOD-A3-2

  • Zoro # G915936958


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOD-A3-2
Zoro #
G915936958
UPC #
-
Country of Origin
United States

Description

Ball Plungers, steel body/nylon ball, Inch. Class 2A threads. Material Blue Delrin Body with St. St.. Order Number DOD-A3-2. Initial end force LBS 1. Final end force LBS 2.5. Thread 1/4-20. Length.53100. Extended Length.02700. Ball Diameter.12500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.