Zoro Homepage

BALL PLUNGER, DELRIN BODY, SS BALL, INCH

  • Mfr # DOD-A3-5

  • Zoro # G115936925


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOD-A3-5
Zoro #
G115936925
UPC #
-
Country of Origin
United States

Description

Ball Plungers, steel body/nylon ball, Inch. Class 2A threads. Material White Delrin Body with St. St. Order Number DOD-A3-5. Initial end force LBS 5. Final end force LBS 10. Thread 3/8-16. Length.62500. Extended Length.05300. Ball Diameter.18700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.