Zoro Homepage

BALL PLUNGER, STEEL BODY, NYLON BALL, INCH

  • Mfr # DOC-A2-3

  • Zoro # G715936868


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOC-A2-3
Zoro #
G715936868
UPC #
-
Country of Origin
United States

Description

Ball Plungers, steel body/nylon ball, Inch. Class 2A threads. Material Steel Body With Nylon Ball. Order Number DOC-A2-3. Initial end force LBS.500. Final end force LBS 1. Thread 6-40. Length.31200. Extended Length.02330. Ball Diameter.07800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.