Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BALL PLUNGER, STEEL BODY, NYLON BALL, INCH

  • Mfr # DOC-A2-8

  • Zoro # G015936919


product price: $10.95
/ea
Sold in multiples of 2 for $21.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOC-A2-8
Zoro #
G015936919
UPC #
-
Country of Origin
United States

Description

Ball Plungers, steel body/nylon ball, Inch. Class 2A threads. Material Steel Body With Nylon Ball. Order Number DOC-A2-8. Initial end force LBS 2. Final end force LBS 5. Thread 10-32. Length.51300. Extended Length.02500. Ball Diameter.09400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.