Zoro Homepage

BALL SLIDE

  • Mfr # MAS-B2-3

  • Zoro # G415938834


product price: $175.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAS-B2-3
Zoro #
G415938834
UPC #
-
Country of Origin
United States

Description

Sub-Miniature Ball Slides Table. Material: Stainless steel. Order Number MAS-B2-3. Height 4. Width 1 2,5. Height 1 1. Stroke Limit 4. Width 8. Length 11. Spacing 1 5,5. Spacing 2 -. Thread 1 M2. Maximum allowable depth of S1 0,7. Height 2 2,6. Center Width 3. Dimension -. Thread 2 M1,6. Spacing 1 5. Holes 1. Spacing 2 -. Basic Dynamic Load Rating 110. Basic Static Load Rating 180. Allowable Static Moment MP 0,09. Allowable Static Moment MY 0,11. Allowable Static Moment MR 0,31. Mass g 2,0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.