
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABX-P3-16
Zoro #
G815937840
UPC #
-
Country of Origin
United States
Description
Precision Linear Bearings-High Performance Series, metric. Material: Outer Housing: high carbon chromium steel. Balls: 52100 Chrome Steel Retainer: Resin. Order Number ABX-P3-16. Type Closed. Inside Diameter 16.00000. Outside Diameter 26.00000. Groove Diameter 24.90000. Groove Width 1.30000. Length 36.00000. Groove Length 24.90000. Opening.00000. Hole Diameter.00000. Center Hole.00000. Depth.00000. No. of Ball Circuits 5.00000. Basic Dyn. Load Ratings lbs 1250.00000. Basic Static Load Rating lbs. 1550.00000. Weight 43.00000....
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.