
BEARING, LINEAR, CLOSED - SEE NOTES.
Mfr # ABX-P1-6
Zoro # G515937942
product price: $20.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABX-P1-6
Zoro #
G515937942
UPC #
-
Country of Origin
United States
Description
Precision Linear Bearings-High Performance Series, Inch.. Order Number ABX-P1-6. Type Closed. Inside Diameter.37500. Outside Diameter.62500. Groove Diameter.58800. Groove Width.03900. Length.87500. Groove Distance.70300. Opening.00000. Hole Diameter.00000. Center Hole.00000. No. of Ball Circuits 4.00000. Basic Dyn. Load Rating lbs. 95.00000. Basic Static Load Rating lbs. 120.00000. Weight/lbs..01400. Depth -....
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.