Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEARING RETAINER, INTERNAL, STEEL

  • Mfr # DRC-A8-62

  • Zoro # G215937730


product price: $0.43
/ea
Sold in multiples of 75 for $32.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRC-A8-62
Zoro #
G215937730
UPC #
-
Country of Origin
United States

Description

Bearing Retainer- Steel - Internal Series. Spring Steel, Zinc Dichromate dip. Push in -self gripping style no groove required.. Housing Nominal Diameter 5/8. No of Prongs 6. Min. End Space.04000. Housing Diameter Min/Max.623-.627. Thickness.010 +/-.001. Bore.390 +/-.010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.