Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEARING RETAINER, INTERNAL, STEEL

  • Mfr # DRC-A8-87

  • Zoro # G515937782


product price: $0.42
/ea
Sold in multiples of 75 for $31.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRC-A8-87
Zoro #
G515937782
UPC #
-
Country of Origin
United States

Description

Bearing Retainer- Steel - Internal Series. Spring Steel, Zinc Dichromate dip. Push in -self gripping style no groove required.. Housing Nominal Diameter 7/8. No of Prongs 8. Min. End Space.06000. Housing Diameter Min/Max.873-.877. Thickness.015 +/-.002. Bore.625 +/-.010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.