Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEARINGS, BALL THRUST CARBON STEEL HARDENED & GROU

  • Mfr # AFC-A2-012

  • Zoro # G915925976


product price: $3.29
/ea
Sold in multiples of 5 for $16.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC-A2-012
Zoro #
G915925976
UPC #
-
Country of Origin
United States

Description

Thrust Bearing Stainless Steel and Carbon Steel Inch. Material: Stainless steel - 440C SS RC58-65 Retainer- Nylon Washers CR410 RC38-42 Carbon steel - Balls SAE 1018 steel RC60 min. Retainer Nylon, Washers - CR1075 RC59-61. Diameter ID.12500. Diameter OD.43800. Width.19500. Number Of Balls 6.00000. Center Diameter 9/32. Washer Width.050 +/-.002. Ball Diameter 3/32.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.