Zoro Homepage

BEARINGS, BALL THRUST CARBON STEEL HARDENED & GROU

  • Mfr # AFC-A2-087

  • Zoro # G615925788


product price: $8.45
/ea
Sold in multiples of 2 for $16.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC-A2-087
Zoro #
G615925788
UPC #
-
Country of Origin
United States

Description

Thrust Bearing Stainless Steel and Carbon Steel Inch. Material: Stainless steel - 440C SS RC58-65 Retainer- Nylon Washers CR410 RC38-42 Carbon steel - Balls SAE 1018 steel RC60 min. Retainer Nylon, Washers - CR1075 RC59-61. Diameter ID.87500. Diameter OD 1.37500. Width.34200. Number Of Balls 10.00000. Center Diameter 1-1/8. Washer Width.093 +/-.003. Ball Diameter 5/32.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.