Zoro Homepage

BEARINGS, BALL THRUST CARBON STEEL HARDENED & GROU

  • Mfr # AFC-M1-4

  • Zoro # G715927224


product price: $5.69
/ea
Sold in multiples of 5 for $28.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC-M1-4
Zoro #
G715927224
UPC #
-
Country of Origin
United States

Description

Thrust Bearing Stainless Steel and Carbon Steel Metric. Material: Carbon Steel - Balls SAE 1018 steel RC60min. , Retainer - nylon. Washers - CR1075 RC59-61. STAINLESS STEEL: 440C SS RC58-65, Retainer - Nylon washer CR410 RC38-42. Center Length 11.90000. Width 4.82000. Number Of Balls 9.00000. Inside Diameter 8.08 +0,12. Outside Diameter 15.96 -0,18. Washer Width 1.22 +,10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.