Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEARINGS, BALL THRUST SS HARDENED & GROUND-METRIC

  • Mfr # AFS-M1-5

  • Zoro # G115926957


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS-M1-5
Zoro #
G115926957
UPC #
-
Country of Origin
United States

Description

Thrust Bearing Stainless Steel and Carbon Steel Metric. Material: Carbon Steel - Balls SAE 1018 steel RC60min. , Retainer - nylon. Washers - CR1075 RC59-61. STAINLESS STEEL: 440C SS RC58-65, Retainer - Nylon washer CR410 RC38-42. Center Length 15.10000. Width 6.22000. Number Of Balls 6.00000. Inside Diameter 10.06 +0,13. Outside Diameter 20.96 -0,18. Washer Width 1.52 +,11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.