Zoro Homepage

BEARINGS, LINEAR

  • Mfr # ABS-M1-16

  • Zoro # G215923832


product price: $75.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS-M1-16
Zoro #
G215923832
UPC #
-
Country of Origin
United States

Description

Precision Linear Bearings, Inch. Material: Outer Housing - high carbon chromium steel, balls - 52100 chrome steel, Retainer - resin. Order Number ABS-M1-16. Type Closed. Shaft Diameter 1.00000. Outside Diameter 1.56250. Groove Diameter 1.46870. Groove Width.06790. Length 2.25000. Groove Length 1.75470. No. of Ball Circuits 6.00000. Basic Dynamic Load Ratings 220.00000. Basic Static Load Ratings 352.00000..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.