Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEARINGS, LINEAR

  • Mfr # ABS-M1-3

  • Zoro # G615923821


product price: $77.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS-M1-3
Zoro #
G615923821
UPC #
-
Country of Origin
United States

Description

Precision Linear Bearings, Inch. Material: Outer Housing - high carbon chromium steel, balls - 52100 chrome steel, Retainer - resin. Order Number ABS-M1-3. Type Closed. Shaft Diameter.18750. Outside Diameter.37500. Groove Diameter.35200. Groove Width.02800. Length.56250. Groove Length.43110. No. of Ball Circuits 4.00000. Basic Dynamic Load Ratings 20.00000. Basic Static Load Ratings 25.00000..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.