Zoro Homepage

BEARINGS, LINEAR

  • Mfr # ABS-M2-12

  • Zoro # G715924247


product price: $60.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS-M2-12
Zoro #
G715924247
UPC #
-
Country of Origin
United States

Description

Precision Linear Bearings, Metric.. Type Closed. Shaft Diameter 25.00000. Outside Diameter 40.00000. Groove Diameter 38.00000. Groove Width 1.85000. Length 59.00000. Groove Length 41.00000. No. of Ball Circuits 6.00000. Basic Dynamic Load Ratings lbs 980.00000. Basic Static Load Rating lbs. 1,570...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.