Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEARINGS, LINEAR

  • Mfr # ABS-M2-2

  • Zoro # G515923761


product price: $29.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABS-M2-2
Zoro #
G515923761
UPC #
-
Country of Origin
United States

Description

Precision Linear Bearings, Metric.. Type Closed. Shaft Diameter 4.00000. Outside Diameter 8.00000. Groove Diameter.00000. Groove Width.00000. Length 12.00000. Groove Length.00000. No. of Ball Circuits 4.00000. Basic Dynamic Load Ratings lbs 88.00000. Basic Static Load Rating lbs. 127...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.