Zoro Homepage

BEARINGS, LINEAR

  • Mfr # ABS-M2-4

  • Zoro # G615924217


product price: $26.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS-M2-4
Zoro #
G615924217
UPC #
-
Country of Origin
United States

Description

Precision Linear Bearings, Metric.. Type Closed. Shaft Diameter 6.00000. Outside Diameter 12.00000. Groove Diameter 11.50000. Groove Width 1.10000. Length 19.00000. Groove Length 13.50000. No. of Ball Circuits 4.00000. Basic Dynamic Load Ratings lbs 206.00000. Basic Static Load Rating lbs. 265...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.