Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEARINGS, OIL IMPREGNATED BRNZE FLANGED

  • Mfr # AGB-A2-13

  • Zoro # G015927887


product price: $1.25
/ea
Sold in multiples of 15 for $18.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGB-A2-13
Zoro #
G015927887
UPC #
-
Country of Origin
United States

Description

Oil Impregnated Bronze Bearing, commercial, Inch, flanged. Material: Bronze. Shaft Size 5/16. Order Number AGB-A2-13. Inside Diameter.31300. Outside Diameter.43900. Length.37500. Flange Diameter.56000. Flange Width.06200. Material Bronze...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.