Zoro Homepage

BEARINGS, OIL IMPREGNATED BRNZE-METRIC FLANGED

  • Mfr # AGB-B2-4

  • Zoro # G015924138


product price: $2.85
/ea
Sold in multiples of 5 for $14.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGB-B2-4
Zoro #
G015924138
UPC #
-
Country of Origin
United States

Description

Oil Impregnated Bronze Bearing, commercial, Metric, flanged. ID - F8 tolerance. OD - s8 tolerance. Order Number AGB-B2-4. Inside Diameter 4.00000. Diameter 8.00000. Length 4.00000. Flange Width 2.00000. Flange Diameter 12.00000. Material Bronze BP25....

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.