Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEARINGS, OIL IMPREGNATED BRNZE-METRIC PLAIN

  • Mfr # AGB-B1-14

  • Zoro # G615927751


product price: $4.65
/ea
Sold in multiples of 5 for $23.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGB-B1-14
Zoro #
G615927751
UPC #
-
Country of Origin
United States

Description

Oil Impregnated Bronze Bearing, commercial, Metric, plain. ID - F7 tolerance. OD - s7 tolerance.. Order Number AGB-B1-14. Inside Diameter 10.00000. Outside Diameter 15.00000. Length 10.00000. Material Bronze BP25.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.