Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEARINGS, TEFLON FLANGED

  • Mfr # AGT-B4-1

  • Zoro # G715924209


product price: $3.25
/ea
Sold in multiples of 5 for $16.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGT-B4-1
Zoro #
G715924209
UPC #
-
Country of Origin
United States

Description

Teflon Bearing Flanged Inch. Material: Teflon. Shaft Size 1/8. Order Number AGT-B4-1. Inside Diameter.12600. Outside Diameter.25200. Flange Diameter.31200. Length 1/8. Flange Width 3/64....

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.