Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEARINGS, TEFLON FLANGED

  • Mfr # AGT-B4-16

  • Zoro # G515924119


product price: $6.25
/ea
Sold in multiples of 5 for $31.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGT-B4-16
Zoro #
G515924119
UPC #
-
Country of Origin
United States

Description

Teflon Bearing Flanged Inch. Material: Teflon. Shaft Size 5/16. Order Number AGT-B4-16. Inside Diameter.31300. Outside Diameter.43900. Flange Diameter.56200. Length 5/8. Flange Width 3/32....

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.