Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEARINGS, TEFLON FLANGED

  • Mfr # AGT-B4-19

  • Zoro # G015924091


product price: $8.09
/ea
Sold in multiples of 2 for $16.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGT-B4-19
Zoro #
G015924091
UPC #
-
Country of Origin
United States

Description

Teflon Bearing Flanged Inch. Material: Teflon. Shaft Size 3/8. Order Number AGT-B4-19. Inside Diameter.37600. Outside Diameter.50200. Flange Diameter.68700. Length 1/2. Flange Width 3/32....

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.