
Binding Machine Screw, Plain 18-8 Stainless Steel
Mfr # DJS-A1-1
Zoro # G315922353
product price: $0.45
/eaSold in multiples of 100 for $45.00
Key Features
Binding Head
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJS-A1-1
Zoro #
G315922353
UPC #
-
Country of Origin
United States
Details
Material
18-8 Stainless Steel
Item
Machine Screw
Finish
Plain
Head Type
Binding
Description
Machine Screws-Stainless Binding Head. Material: 18-8 Stainless Steel. Thread #0-80. Order Number DJS-A1-1. Material 18-8 Stainless Steel. Length 1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.