Zoro Homepage

Binding Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # DJS-A5-5

  • Zoro # G615922527


product price: $0.14
/ea
Sold in multiples of 100 for $14.00

Key Features

Binding Head
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJS-A5-5
Zoro #
G615922527
UPC #
-
Country of Origin
United States

Details

Head Type
Binding
Material
18-8 Stainless Steel
Item
Machine Screw
Finish
Plain

Description

Machine Screws-Stainless Binding Head. Material: 18-8 Stainless Steel. Thread #8-32. Order Number DJS-A5-5. Material 18-8 Stainless Steel. Length 3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.