Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRASS TIP SET SCREW, HEX SOCKET DRIVE, SS, METRIC

  • Mfr # DEX-M1-4

  • Zoro # G715923462


product price: $4.84
/ea
Sold in multiples of 5 for $24.20

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEX-M1-4
Zoro #
G715923462
UPC #
-
Country of Origin
United States

Description

Brass Tip Set Screws, Hex Socket Drive, Metric. Alloy Steel screws are Heat Treated with a Black Oxide Finish.. Material 300 Series Stainless Steel. Order Number DEX-M1-4. Length 6.00000. Tip Width 1.60000. Tip Length.80000. Thread M3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.