
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HKS-F1-1
Zoro #
G915937504
UPC #
-
Country of Origin
United States
Description
Cam Followers. Material: HKS-F1 series all stainless steel. HKX-B1 series Bearing - bronze, Hardware - stainless steel. Outside Diameter.25000. Bearing Width.14060. Thread Diameter #1-64. Bearing Bore.07810. Length 1/4. Head Width 3/32. Head Diameter 5/32.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.