Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAPTIVE SCREW, SOCKET HEAD, METRIC

  • Mfr # DCS-M2-7

  • Zoro # G015925166


product price: $4.75
/ea
Sold in multiples of 5 for $23.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS-M2-7
Zoro #
G015925166
UPC #
-
Country of Origin
United States

Description

Captive Screw Slotted and Socket Head, Metric. Material: 303 Stainless Steel. Order Number DCS-M2-7. Shoulder Length 14.25000. Shoulder Diameter 3.77000. Thread Length 7.50000. open/sealed/shielded Captive Screws Socket Head Scr. Inside Diameter 14.25000. Outside Diameter 3.50000. Width 9.00000. extra light/light/medium M5. Head Width 3.5. Head Diameter 9.0. Thread M5. Head Sytle Socket Head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.