Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHAIN, SPROCKET .1475 PITCH

  • Mfr # FDA-A3-13

  • Zoro # G015924824


product price: $25.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDA-A3-13
Zoro #
G015924824
UPC #
-
Country of Origin
United States

Description

Miniature Chain Sprockets Pin Hub.1475 Pitch. Aluminum Sprockets are chromic acid anodized before gear cutting.. Pitch Diameter 0.616. Order Number FDA-A3-13. Outside Diameter.66800. No. Teeth 13.00000. Bore.2498. Set Screw Size #6-32. Material 2024-T4 Aluminum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.