Zoro Homepage

CHAIN, SPROCKET .1475 PITCH

  • Mfr # FDS-A8-26

  • Zoro # G715926135


product price: $30.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDS-A8-26
Zoro #
G715926135
UPC #
-
Country of Origin
United States

Description

Flexible Timing Chain Sprocket Pin Hub.1475 Pitch. Note: Aluminum sprockets are chromic acid anodized before gear cutting. 3/4 PD and smaller are used for idler use only.. Order Number FDS-A8-26. Bore.31230. Pitch Diameter 1.22800. Outside Diameter 1.30700. No. Teeth 26.00000. Set Screw #6-32. Material 303 Stainless Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.