Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHAIN, SPROCKET .15708 PITCH

  • Mfr # FDS-B3-16

  • Zoro # G415926121


product price: $32.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDS-B3-16
Zoro #
G415926121
UPC #
-
Country of Origin
United States

Description

Flexible Timing Chain Sprocket Pin Hub.15708 Pitch. Aluminum sprockets are chromic acid anodized before gear cutting.. Order Number FDS-B3-16. Bore.24980. Pitch Diameter.79880. Outside Diameter.86300. No. Teeth 16.00000. Set Screw # 6-32. Material 303 Stainless Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.