
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDC-C1-17
Zoro #
G715925244
UPC #
-
Country of Origin
United States
Description
#25 Chain Sprockets Hub Type.250 Pitch. Material: Carbon Steel. Order Number FDC-C1-17. Outside Diameter 1.48700. Pitch Diameter 1.36100. No. Teeth 17. Bore +.002.25000. Overall Width 1/2. Hub Diameter 1-1/32.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.