
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDC-C2-30
Zoro #
G715925145
UPC #
-
Country of Origin
United States
Description
#25 Chain Sprockets Hub Type.250 Pitch. Material: Carbon Steel. Order Number FDC-C2-30. Outside Diameter 2.52900. Pitch Diameter 2.39200. No. Teeth 30. Bore +.002.37500. Overall Width 5/8. Hub Diameter 1-1/2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.