Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHAIN, SPROCKET .250 PITCH

  • Mfr # FDC-C2-32

  • Zoro # G615925153


product price: $68.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDC-C2-32
Zoro #
G615925153
UPC #
-
Country of Origin
United States

Description

#25 Chain Sprockets Hub Type.250 Pitch. Material: Carbon Steel. Order Number FDC-C2-32. Outside Diameter 2.68800. Pitch Diameter 2.55100. No. Teeth 32. Bore +.002.37500. Overall Width 5/8. Hub Diameter 1-1/2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.