Zoro Homepage

CLAMPS, SPLIT

  • Mfr # BHS-B2-6

  • Zoro # G915938983


product price: $38.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHS-B2-6
Zoro #
G915938983
UPC #
-
Country of Origin
United States

Description

Split Clamps Socket Head. Material: BHS series 303 stainless steel. BHA series 2024- T351 Aluminum, chromic acid anodized. Shaft Size 1/4. Order Number BHS-B2-6. Inside Diameter.31300. Outside Diameter.87500. Width.25400. Material 303 Stainless Steel. Socket Head Cap Screw #6-32. Clearance Radius 33/64...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.